Apply to be a TradeMaster!
Main product image of Decora 180-Degree Wall Switch Occupancy Motion Sensor, Auto-On - White, Ivory, Light Almond
Magnifying glass
Hover image to zoom

Decora 180-Degree Wall Switch Occupancy Motion Sensor, Auto-On - White, Ivory, Light Almond

Brand:
Leviton
SKU:
DOS05-1LZ
Rating:
(0)
Q&A:
(1)
Decora 180-Degree Wall Switch Occupancy Motion Sensor, Auto-On - White, Ivory, Light Almond
Magnifying glass
Hover image to zoom
$39.71 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Residential
Product Highlight: Voltage
120v
Product Highlight: Amperage
2 Amps
Product Highlight: Color
White, Light Almond, Ivory
Product Highlight: Mount
Wall
Product Highlight: Warranty
5 Year Limited Warranty

Description

–

Decora Occupancy Motion Sensor Light Switch. 180° PIR automatic-on wallbox sensor, single pole or 3-way when used with a single pole or 3-way switch, 300W LED/CFL, 600W Incandescent/Halogen, 400VA Magnetic Low Voltage, 400VA Electronic Low Voltage, 1/4HP Motor, 5A Resistive, wallplate sold separately. Can be used to comply with 2019 California Title 24, Part 6 Vacancy Control Device Requirements - White with ivory and light almond faceplates included.


Product Features

  • CONVENIENT - Automatically turns lights ON/OFF based on motion
  • EASY TO INSTALL - Slim profile fits in most wallboxes
  • FLEXIBLE - Can be installed with or without a neutral wire
  • VERSATILE - Can be set for vacancy (manual-on) switching

Product Specifications

  • Auto-ON/Auto-OFF: Yes
  • California Title 24: Yes
  • Color: Includes White, Light Almond and Ivory Color Change Kit
  • Coverage (Sq.Ft.): 180°, 900 Sq. Ft
  • Grade: Residential
  • LED Color: Green and Red
  • Load Rating: 300W LED/CFL, 600W Incandescent/Halogen, 1/4 HP, 400VA ELV, MLV, 5A Resistive
  • Mounting Type: Wall Switch
  • Neutral: Optional
  • Pole: 3
  • Sensor Technology: Passive Infrared
  • Sensor Type: Occupancy
  • Standards and Certifications: CSA, FCC, Title 24
  • Style Name: Decora
  • Switch: Relay
  • Time Delay: 1M, 5M, 10M, 20M
  • Voltage: 120 VAC
  • Wallplate: Not Included
  • Warranty: 5-Year Limited
  • Wiring: Ground or Neutral Required

Specs

–
Type:

Motion Sensor

Grade:

Residential

Poles:

3

1

Voltage:

120v

Field of View:

180°

Coverage (Sq Ft.):

900

Amperage:

2

Color:

White

Light Almond

Ivory

Mount:

Wall

Sensor Type:

Infrared

Load Rating:

CFL

150W LED

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I don't see a color option. I want white with white switch covers.

Asked by Rob 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Rob. It's white with optional ivory and light almond faceplates included.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy