Apply to be a TradeMaster!
Main product image of Decora Electronic Low Voltage, dimmable LED and CFL Rocker-Slide Dimmer (120V)
Magnifying glass
Hover image to zoom

Decora Electronic Low Voltage, dimmable LED and CFL Rocker-Slide Dimmer (120V)

Brand:
Leviton
SKU:
DSE06-10Z
Rating:
(0)
Q&A:
(0)
Decora Electronic Low Voltage, dimmable LED and CFL Rocker-Slide Dimmer (120V)
Magnifying glass
Hover image to zoom
$152.17 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Decora Electronic Low Voltage, dimmable LED and CFL Rocker-Slide Dimmer (120V)

Product Description Decora Electronic Low Voltage, dimmable LED and CFL Rocker-Slide Dimmer, 600VA-120VAC Electronic Low Voltage, 300W-120VAC Dimmable LED and CFL, 60Hz, Neutral required, Single Pole or 3-Way - White, Ivory & Light Almond

Leviton Decora Rocker-Slide Dimmers provide smooth, slide-action, full-range dimming for Electronic Low Voltage loads, dimmable LEDs and dimmable CFL loads. They combine a Decora rocker switch with a contemporary full-range slender slide bar for precise lighting control. With a new, streamlined style, Decora dimmers and fan speed control complement any interior design and are compatible with other Decora devices.

Product Features
  • New aesthetically pleasing design with rocker switch and slender dimmer control slide bar
  • Integrated linear full-range slide control for easy, precise operation
  • Wired using leads, a Neutral wire is required for operation
  • Controls Electronic Low Voltage loads and a variety of dimmable LED and CFL lamps
  • Single pole or 3-way operation (when using 3-way switch); packaged with White, Ivory, and Light Almond color change kits
  • Additional color change kits available in Black, Brown, Red and Gray
  • Slim, compact housing fits easily into a standard wallbox and is suitable for multi-gang installations with other Decora products
  • The slide bar location preserves the selected brightness level when the dimmer is switched OFF
  • No fins for multi-gang installation
  • Built-in radio/TV interference filter

Specs

–
Type:

3-Way

Dimmer

Poles:

1

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy