Apply to be a TradeMaster!
Main product image of Decora Rocker-Slide Quiet Fan Speed Control - White, Light Almond, Ivory (3-Way, 1.5A, 120V, 1P)
Magnifying glass
Hover image to zoom

Decora Rocker-Slide Quiet Fan Speed Control - White, Light Almond, Ivory (3-Way, 1.5A, 120V, 1P)

Brand:
Leviton
SKU:
DSF01-10Z
Rating:
(0)
Q&A:
(0)
Decora Rocker-Slide Quiet Fan Speed Control - White, Light Almond, Ivory (3-Way, 1.5A, 120V, 1P)
Magnifying glass
Hover image to zoom
$42.77 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
1.5 Amps
Product Highlight: Voltage
120v
Product Highlight: Color
Light Almond, White, Ivory

Description

–
The Leviton Decora Rocker-Slide Quiet Fan Speed Control provides three distinct settings to manage control of fan loads. It combines a Decora rocker ON/OFF switch with a contemporary slender slide bar for the selection of low, medium or high fan speeds. With a new, streamlined style, Decora dimmers and fan speed control complement any interior design and are compatible with other Decora devices.

Features:
  • New aesthetically pleasing design with rocker switch and slender slide bar
  • Slide bar provides the ability to select low, medium or high fan speeds and preserve the preset setting when the fan speed control is turned OFF
  • Single pole or 3-way operation (when using 3-way switch); packaged with White, Ivory, and Light Almond color change kits
  • Additional color change kits available in Black, Brown, Red and Gray
  • Slim, compact housing fits easily into a standard wallbox and is suitable for multi-gang installations with other Decora products
  • Designed to reduce the buzzing or humming of fan loads
  • No fins for multi-gang installation
  • Wired using leads, a Neutral wire is not required for operation

Specifications:
  • Action: Rocker switch for ON/OFF, Slide bar to select speed
  • Available Color Kits: Ivry-I Wht-W Gry-G Blk-E Brwn-B Light Almond-T, R-Red
  • Color: White, Ivory, Light Almond
  • Load Rating: 1.5 Amp
  • Load Type: Fan
  • Preset: Yes
  • Standards and Certifications: cCSAus, NOM
  • Type: Electro-Mechanical
  • Voltage: 120 VAC
  • Wallplate: Order Separately
  • Warranty: 5-Year Limited

Specs

–
Type:

Electro-Mechanical

Single Pole

3-Way

Application:

Fan Control

Hertz:

60

Preset:

Yes

Amperage:

1.5

Voltage:

120v

Color:

Light Almond

White

Ivory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy