Replace a wall light switch with an Decora Slide dimmer switch. 150W LED, CFL incandescent, halogen, 60Hz, single pole or 3-way installation. No neutral wire required, use with Decora wallplate or Decora Plus Screwless Wallplate sold separately - White.
Features:
| Load Type: | Incandescent Dimmable CFL Dimmable LED |
|---|---|
| Load Rating: | CFL 150W LED |
| Hertz: | 60 |
| Type: | Electro-Mechanical Single Pole 3-Way |
| Color: | White |
| Protection: | Radio/TV Filter |
| Action: | Standard ON/OFF |
| Light: | None |
| Voltage: | 120v |
| Preset: | Yes |