Apply to be a TradeMaster!
Main product image of Decora Slide Dimmer Switch Antimicrobial Treated For Dimmable Led, Halogen And Incandescent Bulbs
Magnifying glass
Hover image to zoom

Decora Slide Dimmer Switch Antimicrobial Treated For Dimmable Led, Halogen And Incandescent Bulbs

Brand:
Leviton
SKU:
DSL06-2AW
Rating:
(0)
Q&A:
(0)
Decora Slide Dimmer Switch Antimicrobial Treated For Dimmable Led, Halogen And Incandescent Bulbs
Magnifying glass
Hover image to zoom
$44.27 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 years Warranty
Product Highlight: Color
White

Description

–

Features

  • Antimicrobial properties are highly effective in protecting the surface of the device from the growth of mold, mildew, fungi and odor-causing bacteria in between normal cleanings
  • CONVENIENT Separate ON/OFF rocker switch allows you to set and keep preferred dimming level
  • No fins for multi-gang installation
  • New aesthetically pleasing design with rocker switch and slender dimmer control slide bar
  • Compatible with Incandescent and Halogen lamps
  • Slim, compact housing fits easily into a standard wallbox and is suitable for multi-gang installations with other Decora products
  • Inhibits discoloration, staining, deterioration and corrosion of the device surface caused by mold, mildew, fungi and odor-causing bacteria
  • Single pole or 3-way operation (when using 3-way switch); packaged with White, Ivory, and Light Almond color change kits
  • INNOVATIVE Designed to dim LED bulbs. For the best bulb pairings, refer to the find a bulb button below
  • PREVENT Highly effective in protecting the surface of the device from the growth of mold, mildew, fungi and odor-causing bacteria in between normal cleanings
  • Helps create a cleaner home environment by helping to keep switch and wallplate surfaces cleaner
  • Microprocessor control offers flexibility to program LEDs and CFLs for best performance
  • Built-in radio/TV interference filter
  • Screw terminals with back wire capability for easier installation, a Neutral wire is not required for operation
  • Controls a variety of dimmable LED and CFL lamps
  • Use both antimicrobial treated dimmer and wallplate for complete coverage
  • Same look and feel as traditional devices
  • The slide bar location preserves the selected brightness level when the dimmer is switched OFF
  • Ideal for all rooms throughout the home (bathrooms, hallways, entryways, and kitchens)
  • Integrated linear full-range slide control for easy, precise operation
  • PROTECT Helps create a cleaner home environment by helping to keep switch and wallplate surfaces cleaner
  • Switch under the color change kit to turn locator light ON/OFF

Specifications
  • Feature: Antimicrobial
  • Color: White
  • Style Name: Decora
  • Action: Rocker Switch for ON/OFF, slide bar for lighting level control
  • Voltage: 120 VAC
  • Preset: Slide bar preserves desired lighting level
  • Light: Locator light that can be turned off
  • Rocker: Thermoplastic with Anitmicrobial additive
  • Frequency: 60 Hz
  • Warranty: 5-Year Limited
  • Switch Type: Single-Pole & 3-Way
  • Torque Range: 14 18 in.-lbs
  • Country of Origin: China
  • Type: Dimmer
  • RoHS Compliant: FALSE
  • Standards and Certifications: cCSAus, NOM, JIS Z 2801:2000: Test for Antimicrobial Activity and Efficacy
  • Protection: Radio/TV Filter
  • Wallplate: Order Separately
  • Load Rating: 600W Incandescent, 300W LED and CFL
  • Load Type: Incandescent, Dimmable LED, Dimmable CFL

Specs

–
Warranty:

5 years

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy