Apply to be a TradeMaster!
Main product image of Universal Decora Dimmable LED, CFL, MLV, Incandescent Rocker-Slide Dimmer - White, Light Almond, Ivory (120V)
Magnifying glass
Hover image to zoom

Universal Decora Dimmable LED, CFL, MLV, Incandescent Rocker-Slide Dimmer - White, Light Almond, Ivory (120V)

Brand:
Leviton
SKU:
DSM10-1LZ
Rating:
(0)
Q&A:
(0)
Universal Decora Dimmable LED, CFL, MLV, Incandescent Rocker-Slide Dimmer - White, Light Almond, Ivory (120V)
Magnifying glass
Hover image to zoom
$62.94 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Color
White, Ivory, Light Almond

Description

–
Universal Decora Dimmable LED, CFL, MLV and Incandescent Rocker- Slide Dimmer, 1000W-120VAC Incandescent, 1000VA-120VAC MLV, 450W-120VAC Dimmable LED and CFL, 60Hz, Single Pole or 3-Way - White, Ivory & Light Almond

Leviton Decora Rocker-Slide Universal Dimmers provide smooth, slide-action, full-range dimming for Incandescent, Magnetic Low Voltage, dimmable LEDs and dimmable CFL loads. They combine a Decora rocker switch with a contemporary full-range slender slide bar for precise lighting control. With a new, streamlined style, Decora dimmers and fan speed control complement any interior design and are compatible with other Decora devices.

Product Features:
  • Action: Rocker Switch for ON/OFF, slide bar for lighting level control
  • Available Colors: Ivry-I Wht-W Gry-G Blk-E Brwn-B Light Almond-T, R-Red
  • Color: White, Ivory, Light Almond
  • Frequency: 60 Hz
  • Light: Locator light that can be turned off
  • Load Rating: 1000W Incandescent, 1000VA MLV, 450W LED and CFL
  • Load Type: Incandescent, Dimmable LED, Dimmable CFL, Magnetic Low Voltage
  • Ordering Notes: Included White, Ivory and Light Almond Color Kit
  • Preset: Slide bar preserves desired lighting level
  • Protection: Radio/TV Filter
  • Standards and Certifications: cCSAus, NOM
  • Style Name: Decora
  • Switch Type: Single-Pole & 3-Way
  • Type: Dimmer
  • Voltage: 120 VAC
  • Wallplate: Order Separately

Specs

–
Type:

3-Way

Dimmer

Single Pole

Preset:

Yes

Voltage:

120v

Load Type:

Dimmable LED

Incandescent

Dimmable CFL

Dimmable MLV

Load Rating:

450W LED

1000W

CFL

Light:

None

Action:

Standard ON/OFF

Hertz:

60

Protection:

Radio/TV Filter

Color:

White

Ivory

Light Almond

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy