Apply to be a TradeMaster!
Main product image of 1P or 3-Way Decora 180-Degree Wall Switch Vacancy Sensor, Manual-On, 900 Sq. Ft. (5A) - White, Ivory, Light Almond
Magnifying glass
Hover image to zoom

1P or 3-Way Decora 180-Degree Wall Switch Vacancy Sensor, Manual-On, 900 Sq. Ft. (5A) - White, Ivory, Light Almond

Brand:
Leviton
SKU:
DVS05-1LZ
Rating:
(0)
Q&A:
(0)
1P or 3-Way Decora 180-Degree Wall Switch Vacancy Sensor, Manual-On, 900 Sq. Ft. (5A) - White, Ivory, Light Almond
Magnifying glass
Hover image to zoom
$40.24 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Color
White, Light Almond, Ivory
Product Highlight: Amperage
5 Amps
Product Highlight: Warranty
5 Year Limited Warranty

Description

–
Leviton’s line of Decora Motion Sensors provide a cost effective solution for all your residential needs. The devices offer flexible single pole or 3-way installation options, including wiring with a neutral or by using an earth ground connection, and a slim profile for ease of installation. These features make them ideal for new construction and for retrofit in older wallboxes with limited space.

With state-of-the-art technology and modern aesthetics, users will enjoy optimal management of lighting and motor loads. The sensors use passive infrared (PIR) detection technology to monitor a room for occupancy through a segmented lens.

Product Features
  • Manual-ON/Automatic OFF operation
  • Controls LED, CFL, Incandescent, Halogen, Magnetic Low Voltage, Electronic Low Voltage or Motor Loads
  • Provides 180° Field-of-View, 900 sq. ft. of coverage
  • Shallow design easily fits in the wallbox; can replace single pole switch
  • Leaded terminals for easier installation
  • Can be connected to a Neutral wire if present in the wallbox, or connected to ground wire if no Neutral wire is present in the wallbox
  • Interchangeable line and load wires
  • Single pole or 3-way when used with a single pole or 3-way switch
  • Program settings without removing the wallplate or faceplate
  • Low profile design blends in with walls for a discreet appearance
  • Adjustable delayed OFF time which can be set for 1 minute, 5 minutes, 10 minutes or 20 minutes
  • Adjustable Range (sensitivity) to fit various coverage areas
  • Convenient push-button provides Manual OFF light switching at any time
  • Can be used to comply with 2019 California Title 24, Part 6 Vacancy Control Device Requirements
  • Color change kits are available

Product Specifications
  • Auto-ON/Auto-OFF: No
  • California Title 24: Yes
  • Color: White, Ivory, Light Almond
  • Coverage (Sq.Ft.): 180°, 900 Sq. Ft
  • Grade: Residential
  • LED Color: Green and Red
  • Load Rating: 300W LED/CFL, 600W Incandescent/Halogen, 1/4 HP, 400VA ELV, MLV, 5A Resistive
  • Mounting Type: Wall Switch
  • Neutral: Optional
  • Ordering Notes: Includes White, Light Almond and Ivory Color Change Kit
  • Poles: 3
  • Sensor Technology: Passive Infrared
  • Sensor Type: Vacancy
  • Switch: Relay
  • Time Delay: 1M, 5M, 10M, 20M
  • Voltage: 120 VAC
  • Wallplate: Not Included
  • Wiring: Ground or Neutral Required
  • Standards and Certifications: CSA, FCC, Title 20, Title 24
  • Warranty: 5-Year Limited

Specs

–
Type:

Vacancy Sensor

On/Off Switch:

Wall Switch

Poles:

3

Voltage:

120v

Color:

White

Light Almond

Ivory

Field of View:

180°

Amperage:

5

Coverage (Sq Ft.):

900

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy