Apply to be a TradeMaster!
Main product image of Decora Smart Voice Dimmer Switch w/ Amazon Alexa Built-in, Wi-fi 1st Gen, Neutral Wire Required
Magnifying glass
Hover image to zoom

Decora Smart Voice Dimmer Switch w/ Amazon Alexa Built-in, Wi-fi 1st Gen, Neutral Wire Required

Brand:
Leviton
SKU:
DWVAA-1BW
Rating:
(0)
Q&A:
(0)
Decora Smart Voice Dimmer Switch w/ Amazon Alexa Built-in, Wi-fi 1st Gen, Neutral Wire Required
Magnifying glass
Hover image to zoom
$111.06 each
In Stock
In Stock
Get 7 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Warranty
2 years Warranty
Product Highlight: Grade
Residential

Description

–
Features
  • FULL RANGE DIMMING Best-in-class dimming performance with custom settings in the My Leviton app for preset lighting levels, fade rates, bulb types and more
  • LANGUAGE SUPPORT Alexa interaction in English, Spanish, and French
  • INTEGRATED SPEAKER AND MICROPHONE ARRAY Provides far-field voice voice recognition and acoustic performance in a small package
  • Control up to 99 devices, 50 rooms, 50 activities, and 50 schedules per residence and up to 20 residences per account.
  • SINGLE POLE OR 3-WAY/MULTI-LOCATION Control the same lights from multiple locations using either the Decora Digital DD00R for remote dimming or the DD0SR for remote switching
  • OFF MEANS OFF Ensures low-wattage LED bulbs always turn off

Specifications
  • Brand: Decora Smart Wi-Fi
  • Standards and Certification: UL, FCC, CSA, NOM
  • Voltage: 120VAC, 50/60Hz
  • Grade: Residential
  • Termination: Wire Leads
  • RoHS Compliant: FALSE
  • Color: White
  • Warranty: Two-Year Limited
  • Load Rating: 300W LED/CFL, 300W Incand/ Halogen
  • Device Type: In-Wall Smart Dimmer
  • Hub Required: No
  • Country of Origin: Please Contact Customer Service
  • Strap Material: Metal
  • Neutral Required: Yes

Specs

–
Color:

White

Warranty:

2 years

Series:

Decora Smart

Terminations:

Wire Leads

Product Type:

In-Wall Smart Dimmer

Grade:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy