Apply to be a TradeMaster!
Main product image of Lever Edge Single-Pole Self-Grounding Rocker Switch - White (15 Amp, 120/277V)
Magnifying glass
Hover image to zoom

Lever Edge Single-Pole Self-Grounding Rocker Switch - White (15 Amp, 120/277V)

Brand:
Leviton
SKU:
E5601-W
Rating:
(0)
Q&A:
(0)
Lever Edge Single-Pole Self-Grounding Rocker Switch - White (15 Amp, 120/277V)
Magnifying glass
Hover image to zoom
$3.36 each
In Stock
In Stock
Get 211 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
120/277V
Product Highlight: Amperage
15 Amps

Description

–

15 Amp, 120/277 Volt, Lever Edge Single-Pole AC Quiet Switch, Residential Grade, Self-grounding - White


  • FASTER - Unique lever terminals for fast, efficient wiring. As Easy as PUSH. CLICK. DONE.
  • EASIER - Large strap makes installations easier as well as the ability to use 14 gauge and 12 gauge stranded and solid copper wire
  • SAFER - No exposed metal parts for enhanced safety
  • CONVENIENT - Color-coded lever terminals to help prevent miswiring
  • COMPATIBLE - Coordinates seamlessly with other Decora devices and can be used with any sized Decora wallplate


  • Provides the traditional appearance and superior performance of Decora devices in a new, faster, easier-to-install, and safer design
  • Unique lever terminals for fast, efficient wiring
  • Color-coded lever terminals reduces risk of miswiring
  • Lever doors have snap feature to assure connection has been made; audible click confirms lever door is closed
  • Only Residential device on the market with a quick termination ground wire
  • No exposed metal parts for enhanced safety; eliminates need for electrical tape
  • Strap's unique tongue and groove alignment offers quicker trim out on multi-gang installations
  • Lever connectors work with 14 gauge and 12 gauge stranded and solid copper wire
  • Wire openings prevent wire insulation from being inserted into the terminals
  • One standard strip gauge for all devices
  • Devices coordinate seamlessly with other Decora devices
  • Longer and wider strap is compatible with Midway wallplates, and with Standard sized wallplates when breakaway tab is removed
  • Can be used with Decora wallplates and Decora Plus screwless wallplates
  • Test openings for circuit testers
  • Single-Pole Switch controls light(s) from one location

Specs

–
Color:

White

Type:

Rocker

Voltage:

120/277V

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy