Apply to be a TradeMaster!
Main product image of SmartlockPro Extra Heavy-Duty Industrial Grade Marked Controlled GFCI Receptacle/Outlet, 2P, 20A, NEMA 5-20R, White (125V), G5362-2TW
Magnifying glass
Hover image to zoom

SmartlockPro Extra Heavy-Duty Industrial Grade Marked Controlled GFCI Receptacle/Outlet, 2P, 20A, NEMA 5-20R, White (125V), G5362-2TW

Brand:
Leviton
SKU:
G5362-2TW
Rating:
(0)
Q&A:
(0)
SmartlockPro Extra Heavy-Duty Industrial Grade Marked Controlled GFCI Receptacle/Outlet, 2P, 20A, NEMA 5-20R, White (125V), G5362-2TW
Magnifying glass
Hover image to zoom
$116.09 each
In Stock
In Stock
Get 3 Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
White
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Industrial

Description

–
Specifications
  • 2 Plug Marked Controlled SmartlockPro GFCI Decora Duplex Receptacle Outlet
  • Extra Heavy-Duty Industrial Grade
  • Tamper-Resistant
  • Power Indication
  • 20 Amp
  • 125 Volt
  • Back or Side Wire
  • NEMA 5-20R
  • 2-Pole
  • 3-Wire
  • Self-Grounding
  • White

Specs

–
Wiring:

3 Wire

Side Wire

Back Wire

Voltage:

125v

Product Type:

GFCI Receptacle

NEMA Rating:

5-20R

Color:

White

Amperage:

20

Poles:

2

Grade:

Industrial

Ground:

Self-Grounding

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy