Apply to be a TradeMaster!
Main product image of 15A, Self Test, Non Tamper-Resistant, GFCI Outlet w/ LED Indicator Light (Brown), GFNT1
Magnifying glass
Hover image to zoom

15A, Self Test, Non Tamper-Resistant, GFCI Outlet w/ LED Indicator Light (Brown), GFNT1

Brand:
Leviton
SKU:
GFNT1
Rating:
(0)
Q&A:
(0)
15A, Self Test, Non Tamper-Resistant, GFCI Outlet w/ LED Indicator Light (Brown), GFNT1
Magnifying glass
Hover image to zoom
$35.23 each
Backorder
Backorder
Get it Wed, Oct 14 - Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Grade
Residential, Commercial
Product Highlight: Voltage
125v
Product Highlight: Amperage
15, 20 Amps
Product Highlight: Color
Brown

Description

Specifications
  • 15 Amp
  • 125 Volt Receptacle/Outlet
  • 20 Amp Feed-Through
  • Self-test SmartlockPro Slim GFCI
  • monochromatic
  • back and side wired
  • nylon wallplate/faceplate and self grounding clip included
  • Brown

Specs

NEMA Rating:

5-15R

Grade:

Residential

Commercial

Voltage:

125v

Amperage:

15

20

Wiring:

3 Wire

Back And Side

Product Type:

Slim GFCI Receptacle

Ground:

Self-Grounding

Color:

Brown

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy