Apply to be a TradeMaster!
Main product image of 15A CFGI Non Tamper-Resistant Slim Outlet w/ LED Indicator Light (Gray), GFNT1-GY
Magnifying glass
Hover image to zoom

15A CFGI Non Tamper-Resistant Slim Outlet w/ LED Indicator Light (Gray), GFNT1-GY

Brand:
Leviton
SKU:
GFNT1-GY
Rating:
(0)
Q&A:
(0)
15A CFGI Non Tamper-Resistant Slim Outlet w/ LED Indicator Light (Gray), GFNT1-GY
Magnifying glass
Hover image to zoom
$37.17 each
In Stock
In Stock
Get 7 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20, 15 Amps
Product Highlight: Voltage
125v
Product Highlight: Grade
Commercial, Residential
Product Highlight: Color
Gray

Description

–
Specifications
  • 15 Amp
  • 125 Volt Receptacle/Outlet
  • 20 Amp Feed-Through
  • Self-test SmartlockPro Slim GFCI
  • Monochromatic
  • Back and side wired
  • Nylon wallplate/faceplate and self grounding clip included
  • Gray

Specs

–
NEMA Rating:

5-15R

Ground:

Self-Grounding

Wiring:

Back And Side

3 Wire

Product Type:

Slim GFCI Receptacle

Amperage:

20

15

Poles:

2

Voltage:

125v

Grade:

Commercial

Residential

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy