Shop Resideo Sale
Main product image of 15Amp SmartlockPro Self-Test GFCI Duplex Receptacle Outlet, Hopsital Grade (White), GFNT1-HGW
Magnifying glass
Hover image to zoom

15Amp SmartlockPro Self-Test GFCI Duplex Receptacle Outlet, Hopsital Grade (White), GFNT1-HGW

Brand:
Leviton
SKU:
GFNT1-HGW
Rating:
(0)
Q&A:
(0)
15Amp SmartlockPro Self-Test GFCI Duplex Receptacle Outlet, Hopsital Grade (White), GFNT1-HGW
Magnifying glass
Hover image to zoom
$71.99 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Amperage
15, 20 Amps
Product Highlight: Grade
Extra Heavy-Duty Hospital
Product Highlight: Voltage
125v

Description

–
Specifications
  • SmartlockPro Self-Test GFCI Duplex Receptacle Outlet
  • Extra Heavy-Duty Hospital Grade
  • Wallplate Included
  • Power Indication
  • 15 Amp
  • 20 Amp Feed-Through
  • 125 Volt
  • Back or Side Wire
  • NEMA 5-15R
  • 2-Pole
  • 3-Wire
  • Self-Grounding
  • White

Specs

–
Color:

White

Amperage:

15

20

Poles:

2

Product Type:

Duplex Receptacle

Wiring:

3 Wire

Side

Back

Grade:

Extra Heavy-Duty Hospital

Voltage:

125v

NEMA Rating:

5-20R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy