Apply to be a TradeMaster!
Main product image of Self-test SmartlockPro GFCI Receptacle/Outlet, 20A, Gray (125V), GFNT2-HGG
Magnifying glass
Hover image to zoom

Self-test SmartlockPro GFCI Receptacle/Outlet, 20A, Gray (125V), GFNT2-HGG

Brand:
Leviton
SKU:
GFNT2-HGG
Rating:
(0)
Q&A:
(0)
Self-test SmartlockPro GFCI Receptacle/Outlet, 20A, Gray (125V), GFNT2-HGG
Magnifying glass
Hover image to zoom
$67.61 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Extra Heavy-Duty Hospital
Product Highlight: Voltage
125v

Description

–
Specifications
  • SmartlockPro Self-Test GFCI Duplex Receptacle Outlet
  • Extra Heavy-Duty Hospital Grade
  • Wallplate Included
  • Power Indication
  • 20 Amp
  • 125 Volt
  • Back or Side Wire
  • NEMA 5-20R
  • 2-Pole
  • 3-Wire
  • Self-Grounding
  • Gray

Specs

–
Ground:

Self-Grounding

Color:

Gray

Wiring:

Back Wire

Side Wire

3 Wire

Amperage:

20

Poles:

2

Grade:

Extra Heavy-Duty Hospital

NEMA Rating:

5-20R

Voltage:

125v

Product Type:

Hospital Grade GFCI Receptacle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy