Apply to be a TradeMaster!
Main product image of 20 Amp, 125V, SmartlockPro GFCI Receptacle/Outlet, Extra Heavy-Duty Hospital Grade (Ivory), GFNT2-HGI
Magnifying glass
Hover image to zoom

20 Amp, 125V, SmartlockPro GFCI Receptacle/Outlet, Extra Heavy-Duty Hospital Grade (Ivory), GFNT2-HGI

Brand:
Leviton
SKU:
GFNT2-HGI
Rating:
(0)
Q&A:
(0)
20 Amp, 125V, SmartlockPro GFCI Receptacle/Outlet, Extra Heavy-Duty Hospital Grade (Ivory), GFNT2-HGI
Magnifying glass
Hover image to zoom
$49.67 each
In Stock
In Stock
Get 77 Fri, Sep 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
125v
Product Highlight: Color
Ivory
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Extra Heavy-Duty Hospital

Description

Specifications
  • SmartlockPro Self-Test GFCI Duplex Receptacle Outlet
  • Extra Heavy-Duty Hospital Grade
  • Wallplate Included
  • Power Indication
  • 20 Amp
  • 125 Volt
  • Back and Side Wire
  • NEMA 5-20R
  • 2-Pole
  • 3-Wire
  • Self-Grounding
  • Ivory

Specs

Wiring:

3 Wire

Back And Side

Voltage:

125v

Color:

Ivory

NEMA Rating:

5-20R

Product Type:

Hospital Grade GFCI Receptacle

Amperage:

20

Grade:

Extra Heavy-Duty Hospital

Poles:

2

Ground:

Self-Grounding

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy