Apply to be a TradeMaster!
Main product image of Self-test SmartlockPro Non Tamper-Resistant Slim GFCI Outlet w/ LED Indicator Light, 15A, Brown (125V), GFNT2
Magnifying glass
Hover image to zoom

Self-test SmartlockPro Non Tamper-Resistant Slim GFCI Outlet w/ LED Indicator Light, 15A, Brown (125V), GFNT2

Brand:
Leviton
SKU:
GFNT2
Rating:
(0)
Q&A:
(0)
Self-test SmartlockPro Non Tamper-Resistant Slim GFCI Outlet w/ LED Indicator Light, 15A, Brown (125V), GFNT2
Magnifying glass
Hover image to zoom
$29.95 each
In Stock
In Stock
Get 27 Wed, Aug 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Brown
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Commercial, Residential
Product Highlight: Voltage
125v

Description

Specifications
  • 20 Amp
  • 125 Volt Receptacle/Outlet
  • 20 Amp Feed-Through
  • Self-test SmartlockPro Slim GFCI
  • monochromatic
  • Residential/Commercial applications
  • Back and side wired
  • Heavy duty
  • wallplate/faceplate and self grounding clip included
  • Brown

Specs

Ground:

Self-Grounding

Color:

Brown

Wiring:

Back And Side

3 Wire

Amperage:

20

Grade:

Commercial

Residential

Product Type:

Slim GFCI Receptacle

Poles:

2

NEMA Rating:

5-20R

Voltage:

125v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy