Apply to be a TradeMaster!
Main product image of Self-test SmartlockPro Tamper Resistant GFCI Receptacle with Switch Combo, 15A, NEMA 5-15R - Light Almond (125V)
Magnifying glass
Hover image to zoom

Self-test SmartlockPro Tamper Resistant GFCI Receptacle with Switch Combo, 15A, NEMA 5-15R - Light Almond (125V)

Brand:
Leviton
SKU:
GFSW1-T
Rating:
(0)
Q&A:
(0)
Self-test SmartlockPro Tamper Resistant GFCI Receptacle with Switch Combo, 15A, NEMA 5-15R - Light Almond (125V)
Magnifying glass
Hover image to zoom
$53.40 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Light Almond
Product Highlight: Warranty
2 Year Limited Warranty

Description

–
SmartlockPro Slim GFCI Combination Switch. Tamper-Resistant Receptacle with LED Indicator. 15 Amp, 125 Volt. Switch 1800 Watts, 120V AC. Monochromatic, Back and Side Wired, Wallplate/Faceplate Sold Separately, Self-Grounding Clip Included - Light Almond

Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton’s patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.

Features:
  • Single receptacle GFCI with switch saves space and adds convenience.
  • Provides continuous ground fault protection – detects and trips on actual ground fault even when self-test is being conducted
  • On initial power up, tests the GFCI within 3 seconds
  • Auto-monitoring exceeds the UL requirement
  • Auto adapts and shifts to more frequent testing if potential problem is detected
  • Status Indicator Light provides simple, intuitive feedback on power and protection status as well as indication of line/load reversal
  • Patented Lockout Action prevents reset if GFCI is damaged and cannot respond to a ground fault
  • Electronics are designed to minimize any false triggers
  • Reduced depth makes it easier to install in any electrical box, even shallow ones.
  • Terminals allow for easy wiring options – back and side wire capable.
  • External back wire clamps provide visual indication of proper wire seating.
  • Withstands high torque and resists wire pullout.
  • Standard brass self-grounding clip.
  • Trip threshold meets or exceeds UL requirements for tripping time.
  • Improved immunity to high-frequency noise reduces nuisance tripping.
  • Advanced electronics design provides superior resistance to electrical surges and over-voltages.
  • Compatible with all Decora devices and wallplates; available in select Decora colors.
Specifications:
  • Amperage: 15A
  • Brand: SmartlockPro
  • Color: Light Almond
  • Dielectric Voltage: Withstands 1250VAC per UL 943 and CSA-C22.2 No. 144.1-06
  • Feature: Self-Test
  • Feed-Through Current: 20 A
  • NEMA: 5-15R
  • Pole: 2
  • Short Circuit Current Rating: 10KA
  • Standards and Certifications: CSA
  • Strap Material: Galvanized Steel
  • Tamper Resistant: Yes
  • Temperature Rise: Max 30C after 100 cycles OL at 150 percent rated current
  • Termination: Back & Side
  • Trip Level: Class A, 5mA plus or minus 1mA
  • Type: Combination with Switch
  • Voltage: 125 VAC
  • Warranty: 2-Year Limited
  • Wire: 3

Specs

–
Type:

GFCI

Receptacle/Switch Combo

Tamper Resistant

Ground:

Self Grounding

Voltage:

125v

Amperage:

15

Color:

Light Almond

Terminations:

Back

Side

NEMA Rating:

5-15R

Warranty:

2 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy