Apply to be a TradeMaster!
Main product image of 20A SmartlockPro GFCI Receptacle/Outlet, Tamper-Resistant (125V) - Brown
Magnifying glass
Hover image to zoom

20A SmartlockPro GFCI Receptacle/Outlet, Tamper-Resistant (125V) - Brown

Brand:
Leviton
SKU:
GFTR2
Rating:
(0)
Q&A:
(0)
20A SmartlockPro GFCI Receptacle/Outlet, Tamper-Resistant (125V) - Brown
Magnifying glass
Hover image to zoom
$42.55 each
In Stock
In Stock
Get 10 Tomorrow, Sep 25
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
20 Amps
Product Highlight: Color
Brown
Product Highlight: Voltage
125v

Description

20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-test SmartlockPro Slim GFCI, Monochromatic, Residential/Commercial applications, back and side wired, nylon wallplate/faceplate, screws and self grounding clip included - Brown


Features:


  • Safe - Delivers continuous ground fault protection
  • Self Testing - Automatically self-tests to ensure it can respond to ground fault
  • Simple - Status indicator light provides simple, intuitive feedback

Specs

Amperage:

20

NEMA Rating:

5-15R

Type:

GFCI

Tamper Resistant

Color:

Brown

Voltage:

125v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy