Apply to be a TradeMaster!
Main product image of SmartlockPro Extra Heavy-Duty Hospital Grade GFCI Receptacle/Outlet w/ Wall Plate, 2P, 20A, NEMA 5-20R, White (125V), GFTR2-HGW
Magnifying glass
Hover image to zoom

SmartlockPro Extra Heavy-Duty Hospital Grade GFCI Receptacle/Outlet w/ Wall Plate, 2P, 20A, NEMA 5-20R, White (125V), GFTR2-HGW

Brand:
Leviton
SKU:
GFTR2-HGW
Rating:
(0)
Q&A:
(0)
SmartlockPro Extra Heavy-Duty Hospital Grade GFCI Receptacle/Outlet w/ Wall Plate, 2P, 20A, NEMA 5-20R, White (125V), GFTR2-HGW
Magnifying glass
Hover image to zoom
$57.28 each
In Stock
In Stock
Get 53 Thu, Sep 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Grade
Hospital
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
125v
Product Highlight: Color
White

Description

Specifications
  • SmartlockPro Self-Test GFCI Duplex Receptacle Outlet
  • Extra Heavy-Duty Hospital Grade
  • Wallplate Included
  • Tamper-Resistant
  • Power Indication
  • 20 Amp
  • 125 Volt
  • Back and Side Wire
  • NEMA 5-20R
  • 2-Pole
  • 3-Wire
  • Self-Grounding
  • White

Specs

Poles:

2

Grade:

Hospital

Amperage:

20

NEMA Rating:

5-20R

Voltage:

125v

Wiring:

Back And Side

3 Wire

Color:

White

Product Type:

Hospital Grade GFCI Receptacle

Ground:

Self-Grounding

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy