Apply to be a TradeMaster!
Main product image of 20A SmartlockPro Isolated Ground Tamper-Resistant GFCI Receptacle/Outlet, Extra Heavy-Duty Industrial Grade, Orange (125V), GFTR2-IGO
Magnifying glass
Hover image to zoom

20A SmartlockPro Isolated Ground Tamper-Resistant GFCI Receptacle/Outlet, Extra Heavy-Duty Industrial Grade, Orange (125V), GFTR2-IGO

Brand:
Leviton
SKU:
GFTR2-IGO
Rating:
(0)
Q&A:
(0)
20A SmartlockPro Isolated Ground Tamper-Resistant GFCI Receptacle/Outlet, Extra Heavy-Duty Industrial Grade, Orange (125V), GFTR2-IGO
Magnifying glass
Hover image to zoom
$65.35 each
In Stock
In Stock
Get 33 Mon, Sep 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Orange
Product Highlight: Grade
Extra Heavy-Duty Industrial
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
125v

Description

Specifications
  • SmartlockPro Isolated Ground GFCI Duplex Receptacle Outlet
  • Extra Heavy-Duty Industrial Specification Grade
  • Tamper-Resistant
  • Power Indication
  • 20 Amp
  • 125 Volt
  • Back or Side Wire
  • NEMA 5-20R
  • 2-Pole
  • 3-Wire
  • Self-Grounding
  • Orange

Specs

Color:

Orange

Wiring:

Side Wire

3 Wire

Back Wire

Ground:

Isolated Ground

Grade:

Extra Heavy-Duty Industrial

Amperage:

20

NEMA Rating:

5-20R

Product Type:

GFCI Receptacle

Voltage:

125v

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy