Apply to be a TradeMaster!
Main product image of 25' Self-Test Automatic Reset GFCI Cord Set w/ Molded-On NEMA Plug & Connector, 15A, 120V
Magnifying glass
Hover image to zoom

25' Self-Test Automatic Reset GFCI Cord Set w/ Molded-On NEMA Plug & Connector, 15A, 120V

Brand:
Leviton
SKU:
GSCA1-25C
Rating:
(0)
Q&A:
(0)
25' Self-Test Automatic Reset GFCI Cord Set w/ Molded-On NEMA Plug & Connector, 15A, 120V
Magnifying glass
Hover image to zoom
$78.55 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
120v
Product Highlight: Horse Power
3/4 HP
Product Highlight: Cord Length
25'

Description

–
25' Self-Test Automatic Reset GFCI Cord Set w/ Molded-On NEMA Plug & Connector, 15A, 120V

Product Features:
  • Satisfies latest UL 943 self-test requirement
  • Improve safety - protect critical personnel from electrical shocks
  • Withstand outdoor conditions - rainproof and outdoor rated devices are OSHA compliant and feature weather-resistant SJTW cables
  • Ideal for - vending machines, construction sites, RV parks, marinas, and spas/hot tubs
  • Automatic reset - automatically restore power to connected equipment when plugged in or after power interruption, ideal for hard to access locations

Product Specifications:
  • At Rated Voltage: 3/4 Horsepower
  • Amperage: 15 A
  • Current Interrupting: 2 kA
  • Grounding: GFCI Ground Fault
  • Pole: 2
  • Trip Level: 5mA plus or minus 1mA
  • Voltage: 120 VAC
  • Wire: 3
  • Flammability: Rated V-2 per UL94
  • Operating Temperature: -35°C to 66°C
  • Blades/Contacts: Brass
  • Body Material: Polycarbonate
  • Color: Black
  • Cord Length: 25 FT.
  • Cord Type: 14/3 SJTW

Specs

–
Product Type:

Cord

Type:

GFCI

Amperage:

15

Voltage:

120v

Poles:

2

Wiring:

3

Operating Temp Range:

-35°C to 66°C

Horse Power:

3/4

NEMA Rating:

5-15R

5-15P

Cord Length:

25'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy