Apply to be a TradeMaster!
Main product image of Self-Test Automatic Reset GFCI Device w/ Molded-On NEMA Plug & Connector, 2' Cord 15A, 120V
Magnifying glass
Hover image to zoom

Self-Test Automatic Reset GFCI Device w/ Molded-On NEMA Plug & Connector, 2' Cord 15A, 120V

Brand:
Leviton
SKU:
GSCA1-2C
Rating:
(0)
Q&A:
(0)
Self-Test Automatic Reset GFCI Device w/ Molded-On NEMA Plug & Connector, 2' Cord 15A, 120V
Magnifying glass
Hover image to zoom
$54.75 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
2'
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
120v
Product Highlight: Horse Power
3/4 HP

Description

–
Self-Test Automatic Reset GFCI Device w/ Molded-On NEMA Plug & Connector, 2' Cord 15A, 120V

Product Specifications
  • Satisfies latest UL 943 self-test requirement.
  • Improve safety – protect critical personnel from electrical shocks.
  • Withstand outdoor conditions – rainproof and outdoor rated devices are OSHA compliant and feature weather-resistant SJTW cables.
  • Ideal for – vending machines, construction sites, RV parks, marinas, and spas/hot tubs.
  • Automatic reset – automatically restore power to connected equipment when plugged in or after power interruption, ideal for hard to access locations.
  • AC Horsepower: 3/4
  • Amperage: 15A
  • Current Interrupting: 2 kA
  • Grounding: GFCI Ground Fault
  • Poles: 2
  • Temperature Rise: Max 30C after 50 cycles OL at 150 percent rated current
  • Trip Level: 5mA plus or minus 1mA
  • Voltage: 120 VAC
  • Wire: 3
  • Cord Length: 2 ft.
  • Cord Type: 14/3 SJTW

Specs

–
Cord Length:

2'

Type:

GFCI

Amperage:

15

Voltage:

120v

Poles:

2

Wiring:

3

Horse Power:

3/4

Operating Temp Range:

-35°C to 66°C

NEMA Rating:

5-15P

5-15R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy