Apply to be a TradeMaster!
Main product image of Self-Test Manual Reset GFCI Device Molded-On NEMA Plug & Connector, 3' Cord 15A, 120V
Magnifying glass
Hover image to zoom

Self-Test Manual Reset GFCI Device Molded-On NEMA Plug & Connector, 3' Cord 15A, 120V

Brand:
Leviton
SKU:
GSCM1-3C
Rating:
(0)
Q&A:
(0)
Self-Test Manual Reset GFCI Device Molded-On NEMA Plug & Connector, 3' Cord 15A, 120V
Magnifying glass
Hover image to zoom
$70.78 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
3'
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
120v

Description

–
15 Amp, 120 VAC, Self-Test Manual Reset GFCI Cord Set, 3 Foot, 12-3 SJTW Cord, Molded on NEMA Plug 5266-CY (5-15P) and Connector 5269-CY (5-15R), Yellow

Product Specifications
  • Satisfies latest UL 943 self-test requirement
  • Improve safety – protect critical personnel from electrical shocks
  • Withstand outdoor conditions – rainproof and outdoor rated devices are OSHA compliant and feature weather-resistant SJTW cables
  • Ideal for – vending machines, construction sites, RV parks, marinas, and spas/hot tubs
  • Manual Reset (Yelllow) models require manual actuation to restore power to connected equipment providing an extra level of safety

Specs

–
Cord Length:

3'

Type:

GFCI

Amperage:

15

Voltage:

120v

Poles:

2

NEMA Rating:

5-15R

5-15P

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy