Apply to be a TradeMaster!
Main product image of Self Test In-Line User-Attachable GFCI Plug, Automatic Reset, Grounded, 20A, 120V
Magnifying glass
Hover image to zoom

Self Test In-Line User-Attachable GFCI Plug, Automatic Reset, Grounded, 20A, 120V

Brand:
Leviton
SKU:
GSIA2
Rating:
(2)
Q&A:
(0)
Self Test In-Line User-Attachable GFCI Plug, Automatic Reset, Grounded, 20A, 120V
Magnifying glass
Hover image to zoom
$45.76 each
In Stock
In Stock
Get 1 Tue, Oct 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
120v
Product Highlight: Horse Power
3/4 HP

Description

–
Self Test In-Line User-Attachable GFCI Plug, Automatic Reset, Grounded, 20A, 120V

Specifications
  • Satisfies latest UL 943 self-test requirement.
  • Improve safety: protect critical personnel from electrical shocks.
  • Withstand outdoor conditions: rainproof and outdoor rated devices are OSHA compliant and feature weather-resistant SJTW cables.
  • Ideal for: vending machines, construction sites, RV parks, marinas, and spas/hot tubs.
  • Automatic reset: automatically restore power to connected equipment when plugged in or after power interruption, ideal for hard to access locations.
  • At Rated Voltage: 3/4 Horsepower
  • Blades/Contacts: Brass
  • Body Material: Polycarbonate
  • Amperage: 20 A
  • Color: Black
  • Feature: Automatic Reset GFCI
  • Grounding: GFCI Ground Fault
  • NEMA: 5-15R
  • Pole: 2
  • Voltage: 120 VAC
  • Wire: 3

Specs

–
Product Type:

Plug

Type:

GFCI

Amperage:

20

Voltage:

120v

Poles:

2

Wiring:

3

Operating Temp Range:

-35°C to 66°C

Horse Power:

3/4

NEMA Rating:

5-15R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Should have looked here first!

Using this in-line GFCI for a 110v hot tub. Wish I'd known about the automatic reset type years ago. This works great with the timer, no manual resets required when power is restored. GFCI comes with 3 sizes of grommets to fit different wire cables. Works perfect. Highly recommend.
StargazerSam
Santa Rosa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good niche device!

I used this to create my own gfci short extension cord. I used a 6ft 12awg extension and wired it into the 20amp gfci. I have it for my small inverter generator that does not have gfci receptacles.
Jay
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy