Apply to be a TradeMaster!
Main product image of Automatic Right-Angle GFCI Plug, 5-15P, Grounded, 15A, 120V
Magnifying glass
Hover image to zoom

Automatic Right-Angle GFCI Plug, 5-15P, Grounded, 15A, 120V

Brand:
Leviton
SKU:
GSRA1-000
Rating:
(0)
Q&A:
(0)
Automatic Right-Angle GFCI Plug, 5-15P, Grounded, 15A, 120V
Magnifying glass
Hover image to zoom
$45.48 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
120v
Product Highlight: Horse Power
3/4 HP

Description

–
Leviton’s Automatic Reset GFCI Devices are now sleeker and more rugged than ever! And, while these devices are fully OSHA compliant for use on job sites, they are also perfect for use in a variety of temporary power applications, such as recreation vehicles, marine vehicles, portable pools, portable generators, submersible pumps, vending machines and more.

Specs

–
Product Type:

Plug

Type:

GFCI

Amperage:

15

Voltage:

120v

Poles:

2

Wiring:

3

Operating Temp Range:

-35°C to 66°C

Horse Power:

3/4

NEMA Rating:

5-15P

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy