Apply to be a TradeMaster!
Main product image of SmartLockPro Self-Test GFCI Combination 24W Type A/C USB Charger, NEMA 5-15R - Black (15A, 125V)
Magnifying glass
Hover image to zoom

SmartLockPro Self-Test GFCI Combination 24W Type A/C USB Charger, NEMA 5-15R - Black (15A, 125V)

Brand:
Leviton
SKU:
GUAC1-E
Rating:
(0)
Q&A:
(0)
SmartLockPro Self-Test GFCI Combination 24W Type A/C USB Charger, NEMA 5-15R - Black (15A, 125V)
Magnifying glass
Hover image to zoom
$51.39 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Grade
Commercial, Residential
Product Highlight: Color
Black
Product Highlight: Voltage
125v
Product Highlight: Amperage
15 Amps
Product Highlight: Wattage
24 Watts

Description

15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-Test SmartlockPro Self-Test GFCI Combination Type A/C USB In-Wall Charger, Wire Leads, NEMA 5-15R, 24W (4.8 Amps), Type-A/C USB Chargers, screws and self-grounding clip included - Black

  • SAFE - Delivers continuous ground fault protection, automatically self-tests to ensure it can respond to a ground fault
  • FAST CHARGING - Smart chip technology provides over 2X the charging power of other GFCI USB outlets for a faster charge
  • CODE REQUIRED - Fulfill NEC requirements anywhere GFCI protection is needed
  • SIMPLE - Status indicator light provides simple, intuitive feedback
  • INSTALL - Requires extra deep wallbox for installation

Specs

Grade:

Commercial

Residential

Color:

Black

Features:

Type C Charger

USB Charger

Voltage:

125v

Type:

GFCI

Amperage:

15

Product Type:

GFCI Receptacle

Wattage:

24

NEMA Rating:

5-15R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy