Apply to be a TradeMaster!
Main product image of 20A SmartLockPro Self-Test GFCI Combination Type A/C - White
Magnifying glass
Hover image to zoom

20A SmartLockPro Self-Test GFCI Combination Type A/C - White

Brand:
Leviton
SKU:
GUAC2-W
Rating:
(0)
Q&A:
(0)
20A SmartLockPro Self-Test GFCI Combination Type A/C - White
Magnifying glass
Hover image to zoom
$49.05 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
White
Product Highlight: Amperage
20 Amps

Description

–

20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-Test SmartlockPro Self-Test GFCI Combination Type A/C USB In-Wall Charger, Wire Leads, NEMA 5-20R, 24W (4.8 Amps), Type-A/C USB Chargers, screws and self-grounding clip included - White

  • SAFE - Delivers continuous ground fault protection, automatically self-tests to ensure it can respond to a ground fault
  • FAST CHARGING - Smart chip technology provides over 2X the charging power of other GFCI USB outlets for a faster charge
  • CODE REQUIRED - Fulfill NEC requirements anywhere GFCI protection is needed
  • SIMPLE - Status indicator light provides simple, intuitive feedback
  • INSTALL - Requires extra deep wallbox for installation

Specs

–
Voltage:

125v

Poles:

2

Color:

White

Amperage:

20

NEMA Rating:

5-20R

Type:

GFCI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy