Apply to be a TradeMaster!
Main product image of Illumatech Dimmer Switch For 0-10v Led, Mark 7 Florescent Ballasts
Magnifying glass
Hover image to zoom

Illumatech Dimmer Switch For 0-10v Led, Mark 7 Florescent Ballasts

Brand:
Leviton
SKU:
IP710-D0Z
Rating:
(0)
Q&A:
(0)
Illumatech Dimmer Switch For 0-10v Led, Mark 7 Florescent Ballasts
Magnifying glass
Hover image to zoom
$114.19 each
In Stock
In Stock
Get 7 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Warranty
5 years Warranty

Description

–
Features
  • Six product options in each box with three changeable faceplates and single pole or 3-way functionality when used with a 3-way switch
  • Captive wraparound slide bar remains securely attached
  • Dual voltage 120V/277V; 50mAmps maximum sink current
  • Compatible with Decora Plus screwless and Decora standard designer wallplates (sold separately)
  • No power pack required for switching
  • INNOVATIVE Designed for use with LED fixtures using 0-10V power supplies
  • EXCEPTIONAL Superior quality and dimming performance
  • Fluid slide movement allows fine adjustment of light level with minimal effort
  • ADVANCED No power pack required for switching
  • FLEXIBLE Can be used in a single-pole or 3-way installation (with a 3-way switch, sold separately)
  • Designed specifically for use with LED fixtures using 0-10V power supplies and Mark 7 0-10V fluorescent ballasts
  • Provides single pole or 3-way lighting control when used with a 3-way switch

Specifications
  • Load Type: Electronic 0-10VDC Fluorescent and 0-10VDC LED Power Supply
  • Switch Type: Single-Pole & 3-Way
  • Type: Slide
  • Available Colors: Ivory, White, Gray, Black, Brown, Light Almond, and Red
  • Warranty: 5-Year Limited
  • Ordering Notes: White, Ivory, Light Almond Color Kits
  • Color: White, Ivory, Light Almond
  • Load Rating: 10A, 1200VA, 1500VA
  • Wallplate: Order Separately
  • Protection: Radio/TV Filter
  • Voltage: 120/277 VAC
  • Country of Origin: Please Contact Customer Service
  • Frequency: 60Hz
  • Style Name: Illumatech
  • Action: Standard ON/OFF
  • Preset: Preset
  • RoHS Compliant: TRUE
  • Standards and Certifications: cCSAus

Specs

–
Color:

White

Warranty:

5 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy