IllumaTech Slide Preset Electro-Mechanical 0-10V Slide Dimmer for use with LED or Fluorescent Ballasts and Power Supplies with LED locator light, suitable for use with Class 1 or Class 2 wiring, 1200VA @ 120VAC, 1500VA @ 277VAC, 10A LED 120/277VAC, 60Hz, 50mAmps maximum sinking current, single pole or 3-way control when used with 3-way switch - White
| Warranty: | 5 Year |
|---|---|
| Load Rating: | 1200VA |
| Load Type: | Electronic 0-10VDC Fluorescent 0-10VDC LED Drivers |
| Voltage: | 120v 277v |
| Type: | Electro-Mechanical 3-Way Slide |
| Dimmable: | Yes |
| Preset: | Yes |
| Color: | White |
| Action: | Standard ON/OFF |
| Locator Light: | LED |