Apply to be a TradeMaster!
Main product image of IllumaTech Preset Fluorescent Slide Dimmer w/ LED Locator for LED 0-10V, 1200VA - NAFTA (120/277V)
Magnifying glass
Hover image to zoom

IllumaTech Preset Fluorescent Slide Dimmer w/ LED Locator for LED 0-10V, 1200VA - NAFTA (120/277V)

Brand:
Leviton
SKU:
IP710-LFZ
Rating:
(0)
Q&A:
(0)
IllumaTech Preset Fluorescent Slide Dimmer w/ LED Locator for LED 0-10V, 1200VA - NAFTA (120/277V)
Magnifying glass
Hover image to zoom
$162.87 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/277V
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
Ivory, White, Light Almond

Description

–
Note: Wallplate sold separately.

IllumaTech Slide Preset NAFTA Compliant Electro-Mechanical 0-10V Slide Dimmer for use with LED or Fluorescent Ballasts and Power Supplies, suitable for use with Class 1 or Class 2 wiring, 1200VA @ 120VAC, 1500VA @ 277VAC, 10A LED/Electronic Ballast 120/277VAC, 60Hz, 50mAmps maximum sinking current, single pole or 3-way control when used with 3-way switch - White, Ivory & Light Almond.

Features:
  • Innovative: Designed for use with LED fixtures using 0-10V power supplies
  • Advanced: No power pack required for switching
  • Exceptional: Superior quality and dimming performance
  • Action: Standard ON/OFF
  • Available Color Kits: Ivry-I Wht-W Gry-G Blk-E Brwn-B Light Almond-T, R-Red
  • Color: White, Ivory, Light Almond
  • Color Change Kit: IPKIT Series
  • Frequency: 60 Hz
  • Light: None
  • Load Rating: 1200VA
  • Load Type: Electronic 0-10VDC Fluorescent and 0-10VDC LED Power Supply
  • NAFTA Compliant: Yes
  • Ordering Notes: Incl White, Ivory and Light Almond Color Kit
  • Preset: Preset
  • Protection: Radio/TV Filter
  • Standards and Certifications: cCSAus
  • Style Name: IllumaTech
  • Switch Type: Single-Pole & 3-Way
  • Type: Slide
  • Voltage: 120/277 VAC
  • Warranty: 5-Year Limited

Specifications:
  • Designed specifically for use with LED fixtures using 0-10V power supplies and Mark 7® 0-10V fluorescent ballasts
  • Dual voltage 120V/277V; 50mAmps maximum sink current
  • No power pack required for switching
  • Provides single pole or 3-way lighting control when used with a 3-way switch
  • Compatible with Decora Plus screwless and Decora standard designer wallplates (sold separately)
  • Six product options in each box with three changeable faceplates and single pole or 3-way functionality when used with a 3-way switch
  • Fluid slide movement allows fine adjustment of light level with minimal effort
  • Captive wraparound slide bar remains securely attached

Specs

–
Type:

Electro-Mechanical

Slide

3-Way

Voltage:

120/277V

Load Rating:

1200VA

Action:

Standard ON/OFF

Load Type:

Electronic 0-10VDC Fluorescent

Locator Light:

LED

RF Suppression:

Radio/TV Filter

Warranty:

5 Year

Color:

Ivory

White

Light Almond

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy