Apply to be a TradeMaster!
Main product image of Illumatech Slide Dimmer For 400va Electronic Low Vage, 150-watt Dimmable Led/CFL, 400-watt Incandescent/halogen
Magnifying glass
Hover image to zoom

Illumatech Slide Dimmer For 400va Electronic Low Vage, 150-watt Dimmable Led/CFL, 400-watt Incandescent/halogen

Brand:
Leviton
SKU:
IPE04-1FZ
Rating:
(0)
Q&A:
(0)
Illumatech Slide Dimmer For 400va Electronic Low Vage, 150-watt Dimmable Led/CFL, 400-watt Incandescent/halogen
Magnifying glass
Hover image to zoom
$163.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Warranty
5 years Warranty

Description

–
Features
  • EXCEPTIONAL Superior quality and dimming performance
  • Push button switch acts as an air gap switch completely disconnecting power from unit for bulb changing
  • Fit easily into a standard wallbox and are suitable for multi-gang installations
  • CONVENIENT Separate on/off switch allows you to set and keep preferred dimming level
  • Provides single pole or 3-way lighting control when used with a 3-way switch
  • Fluid slide movement allows fine adjustment of light level with minimal effort
  • Slide controls travel approximately 20mm
  • Built-in radio/TV interference filter
  • Easy to use push button switch with green LED locator light
  • Neutral wire required for installation
  • Comes packaged in White with Ivory and Light Almond color faceplates. Additional color change faceplates available
  • Adjustment switch to modify the minimum light level to help eliminate low end flicker for a smoother dimming experience
  • Designed for control of Electronic Low Voltage, LED, CFL, Incandescent and Halogen loads
  • LED locator light illuminates when load is off (select models)
  • Captive wraparound slide bar remains securely attached
  • Attractive styling coordinates perfectly with Leviton's complete line of Decora wiring devices
  • Power failure recovery ensures retention of last setting before power interruption
  • ADVANCED Adjustment switch to modify the minimum light level to help eliminate low end flicker for a smoother dimming experience
  • Compatible with Decora Plus screwless and Decora standard designer wallplates
  • FLEXIBLE Can be used in a single-pole or 3-way installation (with a 3-way switch, sold separately).

Specifications
  • Action: Standard ON/OFF
  • Voltage: 120 VAC
  • Available Color Kits: Ivry-I Wht-W Gry-G Blk-E Brwn-B Light Almond-T Red-R
  • Color: White, Ivory, Light Almond
  • Light: LED Locator
  • Load Rating: 400VA ELV, 400W Incandescent, 150W LED and CFL
  • Country of Origin: Mexico
  • Warranty: 5-Year Limited
  • Protection: Radio/TV Filter
  • Style Name: IllumaTech
  • Preset: Preset
  • RoHS Compliant: FALSE
  • Frequency: 60 Hz
  • Wallplate: Order Separately
  • Load Type: Electronic Low Voltage, Incandescent, Dimmable LED, Dimmable CFL
  • Standards and Certifications: UL/CSA
  • Switch Type: Single-Pole & 3-Way
  • Type: Slide
  • Ordering Notes: Incl White, Ivory and Light Almond Color Kit
  • Color Change Kit: IPKIT-00 Series

Specs

–
Country of Origin:

Mexico

Color:

White

Warranty:

5 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy