Apply to be a TradeMaster!
Main product image of Single-Pole/3-Way IllumaTech Low Voltage Fluorescent Slide Dimmer, LED Locator, 300W - White (120V)
Magnifying glass
Hover image to zoom

Single-Pole/3-Way IllumaTech Low Voltage Fluorescent Slide Dimmer, LED Locator, 300W - White (120V)

Brand:
Leviton
SKU:
IPE04-1LZ
Rating:
(0)
Q&A:
(0)
Single-Pole/3-Way IllumaTech Low Voltage Fluorescent Slide Dimmer, LED Locator, 300W - White (120V)
Magnifying glass
Hover image to zoom
$105.32 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Color
White

Description

–
Note: Wallplate sold separately.

400VA 300W, 120 Volt AC 60Hz, Single-Pole & 3-Way, IllumaTech Preset Electro-Mechanical Electronic Low-Voltage Slide Dimmer, LED Locator Light - White assembled on device, Ivory and Light Almond Color Change Kits included.

Product Features
  • Action: Standard ON/OFF
  • Available Color Kits: Ivry-I Wht-W Gry-G Blk-E Brwn-B Light Almond-T, R-Red
  • Color: White, Ivory, Light Almond
  • Color Change Kit: IPKIT Series
  • Frequency: 60 Hz
  • Light: LED Locator Light
  • Load Rating: 400VA 300W
  • Load Type: Electronic Low Voltage
  • Ordering Notes: Incl White, Ivory and Light Almond Color Kit
  • Preset: Preset
  • Protection: Radio/TV Filter
  • Standards and Certifications: UL/CSA
  • Style Name: IllumaTech
  • Switch Cat. No.: IPE04-LAW
  • Switch Type: Single-Pole & 3-Way
  • Type: Slide
  • Voltage: 120 VAC
  • Warranty: 5-Year Limited

Specs

–
Type:

3-Way

Electro-Mechanical

Single Pole

Load Rating:

400VA

Voltage:

120v

Load Type:

Electronic Low-Voltage

Action:

Soft ON/Standard OFF

Protection:

Radio/TV Filter

Color:

White

Preset:

Yes

Light:

LED Locator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy