Apply to be a TradeMaster!
Main product image of 3-Way IllumaTech Decora LED/CFL/Incandescent Slide Dimmer - White, Ivory, Light Almond (600W)
Magnifying glass
Hover image to zoom

3-Way IllumaTech Decora LED/CFL/Incandescent Slide Dimmer - White, Ivory, Light Almond (600W)

Brand:
Leviton
SKU:
IPL06-10Z
Rating:
(0)
Q&A:
(0)
3-Way IllumaTech Decora LED/CFL/Incandescent Slide Dimmer - White, Ivory, Light Almond (600W)
Magnifying glass
Hover image to zoom
$35.40 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Color
Light Almond, White, Ivory

Description

–
The Leviton IP710-LFZ is dimmer switch from IllumaTech product line. It is known for optional programming feature. With the help of the dimmer switch you can reduce energy use and extend the life of a light bulb. You can use Leviton IP710-LFZ with Decora standard designer and Decora Plus screwless wall plates. With a low-profile fluid slide bar movement, adjusting the light level has never been easier. After setting your preferences, you won't need to adjust these settings again when turning on the light. There are models available not only for magnetic or electronic low-voltage lamps, but also for incandescent ones. Some models have a built-in LED locator light. Leviton brand provides only high-quality products that meet UL/CSA standards.

Features:
  • IPL06 designed specifically for dimmable LED and CFL lamps as well as incandescent
  • Features a built-in starting technology for CFL lamps
  • Wider dimming range on LED and CFL lamps than conventional incandescent dimmers
  • Optional programming feature allows for users to modify the dimming range to optimize low light level performance when required
  • Attractive styling coordinates perfectly with Leviton’s complete line of Decora wiring devices
  • Compatible with Decora Plus™ screwless and Decora standard designer wall plates
  • Fit easily into a standard wallbox and are suitable for multi-gang installations
  • IllumaTech controls come packaged with six product options in each box for superior versatility
  • 3 changeable color faces and single pole or 3-way control

Specifications:
  • Switch Type: Single-Pole 3-Way
  • Style Name: IllumaTech
  • Type: Electro-Mechanical
  • Preset: Preset
  • Load Type: Incandescent, Dimmable LED, Dimmable CFL
  • Load Rating: 600W Incandescent, 150W LED and CFL
  • Voltage: 120 VAC
  • Light: None
  • Action: Standard ON/OFF
  • Protection: Radio/TV Filter
  • Wall plate: Order Separately
  • Color: White Ivory Light Almond
  • Standards and Certifications: UL/CSA
  • Ordering Notes: Incl white, ivory and Light Almond Color Kit
  • Available Colors: Ivry-I Wht-W Gry-G Blk-E Brwn-B Light Almond-T, R-Red

Specs

–
Type:

3-Way

Electro-Mechanical

Preset:

Yes

Voltage:

120v

Load Type:

Incandescent

Dimmable LED

Dimmable CFL

Load Rating:

150W LED

600W

CFL

Light:

None

Action:

Standard ON/OFF

Protection:

Radio/TV Filter

Color:

Light Almond

White

Ivory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy