Apply to be a TradeMaster!
Main product image of IllumaTech Slide Dimmer - White (450W)
Magnifying glass
Hover image to zoom

IllumaTech Slide Dimmer - White (450W)

Brand:
Leviton
SKU:
IPM06-1LZ
Rating:
(0)
Q&A:
(0)
IllumaTech Slide Dimmer - White (450W)
Magnifying glass
Hover image to zoom
$85.95 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Color
White

Description

–
The Leviton IPM06-1LZ is a slide dimmer switch from IllumaTech product line. It is known for optional programming feature. With the help of the dimmer switch you can reduce energy use and extend the life of a light bulb. With a low-profile fluid slide bar, adjusting the light level has never been easier. After setting your preferences, you won't need to adjust these settings again when turning on the light. There are models available not only for magnetic or electronic low-voltage lamps, but also for incandescent ones. Some models have a built-in LED locator light. Leviton brand provides only high-quality products, while enhancing safety.

Features:
  • Provide single pole (one location) or 3-way (twolocation) lighting control when used with a 3-way switch
  • Attractive Decora styling coordinates perfectly with Leviton’s complete line of Decora wiring devices
  • Compatible with Decora Plus screwless and Decorastandard designer wall plates
  • Built-in radio/TV interference filter
  • Fit easily into a standard wallbox and are suitablefor multi-gang installations
  • IllumaTech controls come packaged with six product options in each box for superior versatility;
  • 3 changeable color faces and single pole or 3-way control
  • RFI noise suppression
  • LED illuminates when load is off (select models)

Specifications:
  • Switch Type: Single-Pole ; 3-Way
  • Style Name: IllumaTech
  • Type: Electro-Mechanical
  • Preset: Preset
  • Load Type: Magnetic Low-Voltage
  • Load Rating: 600VA 450W
  • Voltage: 120 Volt AC 60Hz
  • Light: LED Locator Light
  • Action: Standard ON/OFF
  • Protection: Radio/TV Filter
  • Wall plate: Order Separately
  • Color: White Ivory Light Almond

Specs

–
Type:

Electro-Mechanical

3-Way

Voltage:

120v

Load Type:

Magnetic Low-Voltage

Color:

White

Load Rating:

450W

600VA

Preset:

Yes

Dimmer Control:

Slide Bar

Light:

LED Locator

Action:

Standard ON/OFF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy