Apply to be a TradeMaster!
Main product image of IllumaTech Slide Dimmer - White (750W)
Magnifying glass
Hover image to zoom

IllumaTech Slide Dimmer - White (750W)

Brand:
Leviton
SKU:
IPM10-1LZ
Rating:
(0)
Q&A:
(0)
IllumaTech Slide Dimmer - White (750W)
Magnifying glass
Hover image to zoom
$138.90 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Color
White

Description

–
IllumaTech Slide Dimmer - White (750W)

1000VA 750W, 120 Volt AC 60Hz, Single-Pole & 3-Way, IllumaTech Preset Electro-Mechanical Magnetic Low-Voltage Slide Dimmer, LED Locator Light - White face assembled on device. Ivory and Light Almond color change kits included.

Features:
  • Provide single pole (one location) or 3-way (twolocation) lighting control when used with a 3-way switch
  • Attractive Decora styling coordinates perfectly with Leviton’s complete line of Decora wiring devices
  • Compatible with Decora Plus screwless and Decorastandard designer wall plates
  • Built-in radio/TV interference filter
  • Fit easily into a standard wallbox and are suitablefor multi-gang installations
  • IllumaTech controls come packaged with six product options in each box for superior versatility;
  • 3 changeable color faces and single pole or 3-way control
  • RFI noise suppression
  • LED illuminates when load is off (select models)

Specifications:
  • Switch Type: Single-Pole ; 3-Way
  • Style Name: IllumaTech
  • Type: Slide
  • Preset: Preset
  • Load Type: Magnetic Low-Voltage
  • Load Rating: 1000VA 750W
  • Voltage: 120 Volt AC 60Hz
  • Light: LED Locator Light
  • Action: Standard ON/OFF
  • Protection: Radio/TV Filter
  • Wall plate: Order Separately
  • Color: White Ivory Light Almond

Specs

–
Type:

3-Way

Electro-Mechanical

Voltage:

120v

Load Type:

Magnetic Low-Voltage

Color:

White

Preset:

Yes

Dimmer Control:

Slide Bar

Light:

LED Locator

Action:

Standard ON/OFF

Load Rating:

750W

1000VA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy