Apply to be a TradeMaster!
Main product image of Single-Pole/3-Way IllumaTech Powerline Fluorescent Slide Dimmer, 600VA - White (277V)
Magnifying glass
Hover image to zoom

Single-Pole/3-Way IllumaTech Powerline Fluorescent Slide Dimmer, 600VA - White (277V)

Brand:
Leviton
SKU:
IPX06-70Z
Rating:
(0)
Q&A:
(0)
Single-Pole/3-Way IllumaTech Powerline Fluorescent Slide Dimmer, 600VA - White (277V)
Magnifying glass
Hover image to zoom
$105.94 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v
Product Highlight: Color
White

Description

–

Note: Wallplate sold separately.


600VA, 277 Volt AC 60Hz, Single-Pole & 3-Way, IllumaTech Preset Electro-Mechanical Electronic Mark 10 Powerline Fluorescent Slide Dimmer, - White face assembled to device. Ivory and Light Almond color change kits included.


Features:

  • Action: Standard ON/OFF
  • Available Color Kits: Ivry-I Wht-W Gry-G Blk-E Brwn-B Light Almond-T, R-Red
  • Color: White, Ivory, Light Almond
  • Color Change Kit: IPKIT Series
  • Frequency: 60 Hz
  • Light: None
  • Load Rating: 600VA
  • Load Type: Fluorescent Dimmer for Mark 10 Powerline Ballast
  • Ordering Notes: Incl White, Ivory and Light Almond Color Kit
  • Preset: Preset
  • Protection: Radio/TV Filter
  • Standards and Certifications: UL/CSA/NOM
  • Style Name: IllumaTech
  • Switch Type: Single-Pole & 3-Way
  • Type: Slide
  • Voltage: 277 VAC
  • Warranty: 5-Year Limited

Specifications:

  • Fluid slide movement allows fine adjustment of light level with minimum effort
  • Easy-to-use push button switch
  • Attractive styling coordinates perfectly with Leviton's complete line of Decora wiring devices
  • Provides single pole and multi-location lighting control when used with a 3-way switch
  • Built-in radio/TV interference filter

Specs

–
Type:

Electro-Mechanical

Single Pole

3-Way

Slide

Voltage:

277v

Color:

White

Light:

None

Load Rating:

600VA

Preset:

Yes

Action:

Standard ON/OFF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy