Apply to be a TradeMaster!
Main product image of IllumaTech Dimmer Switch for Fluorescent Mark 10 Ballasts (120V), IPX10-10Z
Magnifying glass
Hover image to zoom

IllumaTech Dimmer Switch for Fluorescent Mark 10 Ballasts (120V), IPX10-10Z

Brand:
Leviton
SKU:
IPX10-10Z
Rating:
(0)
Q&A:
(0)
IllumaTech Dimmer Switch for Fluorescent Mark 10 Ballasts (120V), IPX10-10Z
Magnifying glass
Hover image to zoom
$204.57 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Ivory, Light Almond, White
Product Highlight: Voltage
120v

Description

–
Specifications
  • 1000VA
  • 120 Volt AC 60Hz
  • Single-Pole & 3-Way
  • IllumaTech Preset Electro-Mechanical Electronic Mark 10 Powerline Fluorescent Slide Dimmer - White
  • Ivory & Light Almond

Specs

–
Product Type:

Dimmer Switch

Color:

Ivory

Light Almond

White

Voltage:

120v

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy