Apply to be a TradeMaster!
Main product image of Single-Pole/3-Way IllumaTech Fluorescent Dimmer Switch for Mark 10 Powerline Ballast, 1200VA (277V), IPX12-70Z
Magnifying glass
Hover image to zoom

Single-Pole/3-Way IllumaTech Fluorescent Dimmer Switch for Mark 10 Powerline Ballast, 1200VA (277V), IPX12-70Z

Brand:
Leviton
SKU:
IPX12-70Z
Rating:
(0)
Q&A:
(0)
Single-Pole/3-Way IllumaTech Fluorescent Dimmer Switch for Mark 10 Powerline Ballast, 1200VA (277V), IPX12-70Z
Magnifying glass
Hover image to zoom
$227.16 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v
Product Highlight: Color
White, Ivory, Light Almond

Description

–
Specifications
  • 1200VA-277VAC 60Hz
  • Single-Pole & 3-Way
  • IllumaTech Fluorescent Dimmer for Mark 10 Powerline Ballasts
  • No LED
  • White face assembled on device
  • Ivory and Light Almond color change kits included

Specs

–
Voltage:

277v

Color:

White

Ivory

Light Almond

Product Type:

Dimmer Switch

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy