Apply to be a TradeMaster!
Main product image of 1-Gang Weatherproof Cover, Aluminum (Gray), IUM1V-GY
Magnifying glass
Hover image to zoom

1-Gang Weatherproof Cover, Aluminum (Gray), IUM1V-GY

Brand:
Leviton
SKU:
IUM1V-GY
Rating:
(0)
Q&A:
(0)
1-Gang Weatherproof Cover, Aluminum (Gray), IUM1V-GY
Magnifying glass
Hover image to zoom
$61.75 each
In Stock
In Stock
Get 20 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Vertical
Product Highlight: Material
Aluminum 
Product Highlight: Color
Gray

Description

–
Specifications
  • 1-Gang Extra-Duty Outlet Box Hood (While-In-Use Cover) Vertical Device Mount
  • Die-Cast Aluminum
  • Includes Inserts for Single
  • Duplex and Decora/GFCI Receptacles
  • Also Includes Pre-Installed Weatherproof Gasket
  • Gray

Specs

–
Product Type:

Weather Proof Cover

Mount:

Vertical

Material:

Aluminum 

Number of Gangs:

1

Color:

Gray

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy