Shop Resideo Sale
Main product image of 3-Way Decora Illuminated Rocker Light Switch - Light Almond (120/277V)
Magnifying glass
Hover image to zoom

3-Way Decora Illuminated Rocker Light Switch - Light Almond (120/277V)

Brand:
Leviton
SKU:
L5613-2T
Rating:
(0)
Q&A:
(0)
3-Way Decora Illuminated Rocker Light Switch - Light Almond (120/277V)
Magnifying glass
Hover image to zoom
$19.22 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/277V, 277v, 120v
Product Highlight: Horse Power
2, 1/2 HP
Product Highlight: Color
Light Almond

Description

–

15 Amp, 120/277 Volt, Decora LED Illuminated Rocker 3-Way AC Quiet Switch, Residential Grade, Grounding - Light Almond


Features:

  • PERFORMANCE - Designed to work with LED, CFL and incandescent loads, no neutral required
  • SAFE - Switch remains illuminated in the OFF position, so it is easy to locate in a dark room
  • MODERN - White LED light inside the switch provides a refreshed and modern appearance
  • CONVENIENT - Replaces any standard 3-Way switch; controls light(s) from two locations
  • Designed to work with LED, CFL and incandescent bulbs, no neutral required 
  • Switch remains illuminated in the OFF position, so it is easy to locate in a dark room
  • White LED light inside the switch provides a refreshed and modern appearance
  • Replaces any standard switch
  • Decora model compatible with Decora wallplates and Decora Plus screwless wallplates, wallplates sold separately
  • Features Quickwire push-in, Back and Side wiring for easy installation
  • Quickwire push-in terminals accept #14 AWG solid copper wire only
  • Back and side wire terminal screws accept up to #12 AWG copper or copper clad wire
  • Complements every décor
  • Ideal solution for bathrooms, bedrooms, hallways, staircases, basements, laundry/utility rooms and garages.
  • Limited 2-year warranty
  • CAUTION: To clean use a damp cloth with mild soap. DO NOT use disinfecting products, including foggers, sprays, or other types of atomized cleaning agents
  • NOTE: In Canada, a general-use switch does not require attachment to a grounding/bonding wire when installed in a grounded/bonded flush device box

Specs

–
Voltage:

120/277V

277v

120v

Horse Power:

2

1/2

Type:

3-Way

Color:

Light Almond

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy