Apply to be a TradeMaster!
Main product image of 4-Way Decora LED Illuminated Rocker Light Switch - Light Almond (120/277V)
Magnifying glass
Hover image to zoom

4-Way Decora LED Illuminated Rocker Light Switch - Light Almond (120/277V)

Brand:
Leviton
SKU:
L5614-2T
Rating:
(0)
Q&A:
(0)
4-Way Decora LED Illuminated Rocker Light Switch - Light Almond (120/277V)
Magnifying glass
Hover image to zoom
$42.31 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2, 2 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Light Almond
Product Highlight: Grade
Residential
Product Highlight: Voltage
120/277V
Product Highlight: Warranty
2 Year Limited Warranty

Description

–

Leviton’s new line of LED Illuminated Switches are the only illuminated switches engineered for optimal performance with all bulb types, including LEDs and CFLs, without requiring a neutral. Our patent pending technology is designed to eliminate flickering of the switch and other performance issues that can occur when lighted switches are paired with LED and CFL loads. Featuring updated white LED Illumination, the switch remains illuminated when in the OFF position, making it easy to locate in a dark room or hallway. LED Illuminated Switches are available in Decora or Toggle models.


Features:

  • Designed to work with LED, CFL and incandescent bulbs, no neutral required
  • White LED light inside the switch provides a refreshed and modern appearance
  • Replaces any standard switch
  • Decora model compatible with Decora wallplates and Decora Plus screwless wallplates (wallplates sold separately)
  • Back and Side wiring for easy installation
  • Back and side wire terminal screws accept up to #12 AWG copper or copper clad wire
  • Ideal solution for bathrooms, bedrooms, hallways, staircases, basements, laundry/utility rooms and garages
  • To clean use a damp cloth with mild soap. DO NOT use disinfecting products, including foggers, sprays, or other types of atomized cleaning agents


Specifications:

  • Type: LED Illuminated Switch
  • Color: Light Almond
  • Ground: Grounding
  • Feature: Illuminated
  • Amperage: 15A
  • Voltage: 120/277V
  • HP Rating: 1/2HP-120V 2HP-240V-277V
  • Illumination Color: White
  • LED Color Temperature: 6000K
  • Poles: 4
  • Terminal Accom.: Side Wire #14 - #12 AWG
  • Torque Range: 14 - 18 in.-lbs
  • Max Amp: 12A
  • Termination: Side & Back Wire
  • Standards and Certifications: NOM, cULus
  • Warranty: 2-Year Limited

Specs

–
Type:

4-Way

Horse Power:

1/2

2

Material:

Thermoplastic

Terminations:

Back

Side

Color:

Light Almond

Ground:

Grounding

Grade:

Residential

Voltage:

120/277V

Features:

LED

Illuminated OFF

Warranty:

2 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy