Apply to be a TradeMaster!
Main product image of Strain Relief Grip, 0.52-0.73" Cable Diameter, 7.5" Mesh Length, 3/4" NPT, Galvanized Steel Mesh, L7504-100
Magnifying glass
Hover image to zoom

Strain Relief Grip, 0.52-0.73" Cable Diameter, 7.5" Mesh Length, 3/4" NPT, Galvanized Steel Mesh, L7504-100

Brand:
Leviton
SKU:
L7504-100
Rating:
(0)
Q&A:
(0)
Strain Relief Grip, 0.52-0.73" Cable Diameter, 7.5" Mesh Length, 3/4" NPT, Galvanized Steel Mesh, L7504-100
Magnifying glass
Hover image to zoom
$61.58 each
In Stock
In Stock
Get 8 Wed, Sep 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPT Connection
Product Highlight: Size
3/4"
Product Highlight: Material
Galvanized Steel

Description

–
Specifications
  • Strain Relief
  • Insulated Dust Tight
  • Single Weave
  • Galvanized Steel Mesh
  • Aluminum Cord Grip
  • 0.52"-0.73" Cable Diameter Range
  • 3/4" NPT Size
  • 6.5" Mesh Length

Specs

–
Connection Type:

NPT

Size:

3/4"

Product Type:

Connector

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy