Apply to be a TradeMaster!
Main product image of 1-1/4" Wide-Range Strain-Relief Grip, Straight (Cord Range: .940 - 1.250)
Magnifying glass
Hover image to zoom

1-1/4" Wide-Range Strain-Relief Grip, Straight (Cord Range: .940 - 1.250)

Brand:
Leviton
SKU:
L7506
Rating:
(0)
Q&A:
(0)
1-1/4" Wide-Range Strain-Relief Grip, Straight (Cord Range: .940 - 1.250)
Magnifying glass
Hover image to zoom
L7506 has been discontinued
Discontinued May 21, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Material
Aluminum
Product Highlight: Size
1-1/4"

Description

1-1/4 Inch, Straight, Male, Anodized Aluminum Body, Wide-Range Strain-Relief, .940 - 1.250 Cord Range

Leviton Wire Mesh Safety Grips are built tough to provide the strength, reliability and gripping force required for today's demanding wire management applications. They are designed to distribute stress over a large area so they can securely hold, pull or support the wire, rope, tubing or fiber optic cable to which they are applied. Leviton Wire Mesh Safety Grips are flexible holding devices used to pull cable, rope, or tubing into place; to support it after it has been installed, to prevent cable pullout; or to provide strain-relief that reduces the arc of bend at points of wire connections or terminations. Available in a wide selection of style, weave, attachment and wire options designed to meet the highest standards for strength, flexibility, durability and longevity.

Specifications:

  • Body Material: Anodized Aluminum
  • Color / Feature: Galvanized
  • Grip Material: Galvanized Steel
  • Cord Range: .940 - 1.250
  • Fitting Gender: Male
  • Fitting Style: Straight
  • Fitting Type: Wide-Range
  • NPT Size: 1-1/4
  • Weave: Single
  • Standards and Certifications: UL/CSA
  • Warranty: 2-Year Limited

Specs

Size:

1-1/4"

Type:

Straight

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm