Apply to be a TradeMaster!
Main product image of 3/4" Deluxe Cord Sealing Strain-Relief Grip, Straight (Cord Range:.750 - .875)
Magnifying glass
Hover image to zoom

3/4" Deluxe Cord Sealing Strain-Relief Grip, Straight (Cord Range:.750 - .875)

Brand:
Leviton
SKU:
L7714
Rating:
(0)
Q&A:
(0)
3/4" Deluxe Cord Sealing Strain-Relief Grip, Straight (Cord Range:.750 - .875)
Magnifying glass
Hover image to zoom
$104.92 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Size
3/4"

Description

–
3/4 Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, .750 - .875 Cord Range

Leviton Wire Mesh Safety Grips are built tough to provide the strength, reliability and gripping force required for today's demanding wire management applications. They are designed to distribute stress over a large area so they can securely hold, pull or support the wire, rope, tubing or fiber optic cable to which they are applied. Leviton Wire Mesh Safety Grips are flexible holding devices used to pull cable, rope, or tubing into place; to support it after it has been installed, to prevent cable pullout; or to provide strain-relief that reduces the arc of bend at points of wire connections or terminations. Available in a wide selection of style, weave, attachment and wire options designed to meet the highest standards for strength, flexibility, durability and longevity.

Specifications:

  • Body Material: Aluminum
  • Color / Feature: Aluminum
  • Grip Material: Stainless Steel
  • Cord Range: .750 - .875
  • Fitting Gender: Male
  • Fitting Style: Straight
  • Fitting Type: Deluxe Cord Sealing
  • NPT Size: 3/4
  • Weave: Single/Double
  • Standards and Certifications: UL/CSA
  • Warranty: 2-Year Limited

Specs

–
Size:

3/4"

Type:

Straight

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy