Shop Resideo Sale
Main product image of Double Eye, Closed Mesh, Strain-Relief Grip (Cable Range .520 - .730)
Magnifying glass
Hover image to zoom

Double Eye, Closed Mesh, Strain-Relief Grip (Cable Range .520 - .730)

Brand:
Leviton
SKU:
L8003
Rating:
(0)
Q&A:
(0)
Double Eye, Closed Mesh, Strain-Relief Grip (Cable Range .520 - .730)
Magnifying glass
Hover image to zoom
$72.67 each
Backorder
Backorder
Get it Mon, Dec 14 - Fri, Jan 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel

Description

–
Double Eye, Closed Mesh, Single Weave, Portable Cable Duty, Wiring Device Wire Mesh Grip .520 - .730 Cable Dia.Range, 8-3/4 Inch Length

Leviton Wire Mesh Safety Grips are built tough to provide the strength, reliability and gripping force required for today's demanding wire management applications. They are designed to distribute stress over a large area so they can securely hold, pull or support the wire, rope, tubing or fiber optic cable to which they are applied. Leviton Wire Mesh Safety Grips are flexible holding devices used to pull cable, rope, or tubing into place; to support it after it has been installed, to prevent cable pullout; or to provide strain-relief that reduces the arc of bend at points of wire connections or terminations. Available in a wide selection of style, weave, attachment and wire options designed to meet the highest standards for strength, flexibility, durability and longevity.

Specifications:

  • Grip Material: Galvanized Steel
  • Bale Length: 1-11/16 Inch
  • Cable Range: .520 - .730
  • Duty: Portable Cable
  • Mesh Length: 7
  • Mesh Style: Closed
  • Type: Double Eye
  • Weave: Single
  • Standards and Certifications: CSA
  • Warranty: 2-Year Limited

Specs

–
Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy