Shop Resideo Sale
Main product image of 20A 1-Pole AFCI/GFCI Dual Function Thermal Magnetic Branch Circuit Breaker (120V)
Magnifying glass
Hover image to zoom

20A 1-Pole AFCI/GFCI Dual Function Thermal Magnetic Branch Circuit Breaker (120V)

Brand:
Leviton
SKU:
LB120-DFT
Rating:
(0)
Q&A:
(0)
20A 1-Pole AFCI/GFCI Dual Function Thermal Magnetic Branch Circuit Breaker (120V)
Magnifying glass
Hover image to zoom
$110.94 each
In Stock
In Stock
Get 14 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
20 Amps

Description

–
  • EASY - Leviton's revolutionary design allows the entire Load Center to be wired at rough-in without any circuit breakers present
  • SAFE - Leviton GFCI, AFCI and dual-function circuit breakers feature patented reset lockout technology, and will not reset if ground or arc fault protection is comprimised
  • INTUITIVE - LEDs communicate trip condition and type of fault, and remain illuminated even when tripped
  • COMFORTABLE - Rocker-style switches require less activation force than traditional circuit breakers

Specs

–
Product Type:

Circuit Breaker

Poles:

1

Voltage:

120v

Amperage:

20

Type:

AFCI

GFCI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy