Apply to be a TradeMaster!
Main product image of 20A 1-Pole Smart AFCI/GFCI Hydraulic Magnetic Branch Circuit Breaker (120V)
Magnifying glass
Hover image to zoom

20A 1-Pole Smart AFCI/GFCI Hydraulic Magnetic Branch Circuit Breaker (120V)

Brand:
Leviton
SKU:
LB120-DS
Rating:
(0)
Q&A:
(0)
20A 1-Pole Smart AFCI/GFCI Hydraulic Magnetic Branch Circuit Breaker (120V)
Magnifying glass
Hover image to zoom
LB120-DS has been discontinued
Discontinued October 24, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
20A 1-Pole 2nd Gen Smart AFCI/GFCI Branch Circuit Breaker w/ Remote Control (120V)
Brand:
Leviton
SKU:LB120-DST
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
120v
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Color
White

Description

–
20A 1-Pole Smart AFCI/GFCI Hydraulic Magnetic Branch Circuit Breaker (120V)

Product Features
  • SMART – Integrated with the My Leviton app, Leviton smart circuit breakers provide insightful data on home energy consumption, enhanced safety, and whole home solutions in conjunction with other smart Leviton products
  • EASY – Leviton's revolutionary design allows the entire Load Center to be wired at rough-in without any circuit breakers present
  • HYDRAULIC MAGNETIC – Precision trip technology ensures that the main breaker operates as intended from -40°C to 85°C (-40°F to 185°F) without re-rating
  • SAFE – Leviton GFCI, AFCI and dual-function circuit breakers feature patented reset lockout technology, and will not reset if ground or arc fault protection is compromised

Specs

–
Product Type:

Circuit Breaker

Amperage:

20

Voltage:

120v

Current (amps):

10 kA

Poles:

1

Type:

AFCI

GFCI

Features:

Overload Protection

Arc Fault Protection

Short-Circuit Protection

Warranty:

10 Year Limited

Operating Temp Range:

-40°F to 185°F

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm