Shop Resideo Sale
Main product image of 25A 1-Pole GFPE Thermal Magnetic Branch Circuit Breaker (120V)
Magnifying glass
Hover image to zoom

25A 1-Pole GFPE Thermal Magnetic Branch Circuit Breaker (120V)

Brand:
Leviton
SKU:
LB125-EPT
Rating:
(0)
Q&A:
(0)
25A 1-Pole GFPE Thermal Magnetic Branch Circuit Breaker (120V)
Magnifying glass
Hover image to zoom
$103.82 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
25 Amps
Product Highlight: Voltage
120v

Description

–
25A 1-Pole GFPE Branch Circuit Breaker with Thermal Magnetic Trip Technology and Plug-On Installation. 120V

  • EASY – Leviton's revolutionary design allows the entire Load Center to be wired at rough-in without any circuit breakers present
  • SAFE – Leviton GFCI, AFCI and dual-function circuit breakers feature patented reset lockout technology, and will not reset if ground or arc fault protection is compromised
  • RELIABLE – Leviton GFCI circuit breakers are self-testing
  • INTUITIVE – LEDs communicate trip condition and type of fault, and remain illuminated even when tripped

Specs

–
Amperage:

25

Product Type:

Circuit Breaker

Poles:

1

Voltage:

120v

Type:

GFPE

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy