Shop Resideo Sale
Main product image of 100A 2-Pole Standard Hydraulic Magnetic Branch Circuit Breaker (120/240V)
Magnifying glass
Hover image to zoom

100A 2-Pole Standard Hydraulic Magnetic Branch Circuit Breaker (120/240V)

Brand:
Leviton
SKU:
LB200
Rating:
(1)
Q&A:
(0)
100A 2-Pole Standard Hydraulic Magnetic Branch Circuit Breaker (120/240V)
Magnifying glass
Hover image to zoom
$66.32 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: Amperage
100 Amps

Description

–
100A 2-Pole Standard Branch Circuit Breaker with Plug-On Installation. Supports both 120/208V and 120/240V applications.

Features & Benefits
  • Leviton's revolutionary design allows the entire Load Center to be wired at rough-in without any circuit breakers present
  • Color indicators in the handle show operational status at-a-glance
  • Rocker-style switches require less activation force than traditional circuit breakers
  • Standard — Provides overcurrent and AFCI, GFCI, or dual-function protection

Specs

–
Product Type:

Circuit Breaker

Poles:

2

Voltage:

120/240V

Amperage:

100

Type:

Standard

Dual

AFCI

GFCI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great!

Great quality and fast shipping! Worked out great to add subpanel to new garage.
Rice
Knoxville TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy