Shop Resideo Sale
Main product image of 15A 2-Pole Standard Thermal Magnetic Branch Circuit Breaker (120/240V & 120/208V)
Magnifying glass
Hover image to zoom

15A 2-Pole Standard Thermal Magnetic Branch Circuit Breaker (120/240V & 120/208V)

Brand:
Leviton
SKU:
LB215-T
Rating:
(0)
Q&A:
(0)
15A 2-Pole Standard Thermal Magnetic Branch Circuit Breaker (120/240V & 120/208V)
Magnifying glass
Hover image to zoom
$18.20 each
In Stock
In Stock
Get 6 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/208V, 120/240V
Product Highlight: Amperage
15 Amps
Product Highlight: Color
White

Description

–
15A 2-Pole Standard Branch Circuit Breaker with Thermal Magnetic Trip Technology and Plug-On Installation. Supports both 120/208V and 120/240V applications.

Features:
  • Easy – Leviton's revolutionary design allows the entire Load Center to be wired at rough-in without any circuit breakers present
  • Intuitive – Color indicators in the handle show operational status at-a-glance
  • Comfortable – Rocker-style switches require less activation force than traditional circuit breakers *Designed for Leviton Load Centers only
Specifications:
  • Limited 10-Year Warranty (Mechanical), Limited 2-Year Warranty (Electronic)
  • Amperage: 15 A
  • Pole: 2
  • Breaker Technology: Thermal Magnetic
  • Short Circuit Current Rating: 10 KA
  • Type: Standard
  • Voltage: 120/208 and 120/240 VAC
  • Weight: 0.85 lbs.
  • Wiring: All Plug-on

Specs

–
Product Type:

Circuit Breaker

Type:

Standard

Poles:

2

Voltage:

120/208V

120/240V

Amperage:

15

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy